Skip to content Skip to navigation menu
Dixon Valve & Coupling5204P

5204P

Item #118905236
  • Load/unload API w S/G Plug
Dixon Valve & Coupling5204P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Load/unload API w S/G Plug

applications

  • Used for bottom loading and unloading of petroleum tankers Load/unload valve permits both terminal loading and fuel unloading through the valve.

features

  • Unique fluid flow sight level
  • Ergonomically curved handle operates on a short 62 degree stroke
  • Any required maintenance is simplified Dixon Bayco API Valves can be completely rebuilt without the need to remove the valve from the tanker
  • Nose ring is anodized hard coat aluminum which in most applications will provide years of trouble free service Nose ring can be rotated to provide a fresh connection service.
Material Aluminum
Length 7 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison