| Intended Service | Air, Water |
| Temperature Range [Max] | 150 °F |
| Operating Pressure [Max] | 500 PSI |
| Inlet Size | 3/8 in NPTF |
| Material | Steel |
| Capacity | 50 ft of 1/4 in or 35 ft of 3/8 in |
| Weight | 23.0 LB |
-
Prop 65
| Intended Service | Air, Water |
| Temperature Range [Max] | 150 °F |
| Operating Pressure [Max] | 500 PSI |
| Inlet Size | 3/8 in NPTF |
| Material | Steel |
| Capacity | 50 ft of 1/4 in or 35 ft of 3/8 in |
| Weight | 23.0 LB |
Prop 65