Dixon Valve & Coupling
5604-8
Zinc Plated Steel Female NPTF x Male NPTF Branch Tee
Item #102402775
-
Prop 65
- Zinc Plated Steel Material
| Fitting Type | Tee, Branch |
| No. of Ends | 3 |
| Material | Zinc Plated Steel |
| Female Thread Size | 1/2-14 |
| Operating Pressure [Max] | 3000 PSI |
| Male Thread | NPTF |
| Finish | Zinc Plated |
| Fitting Angle | 90° |
| End Type | Female x Male |
| Female Thread | NPTF |
| Adapter Type | NPTF x NPTF |
| Working Pressure | 3000 PSI |
| Male Thread Size | 1/2-14 |
| End Types | NPTF |
| Shape | Tee |
| Weight | 0.458 LB |
-
Prop 65

