- Garden Hose Fitting Set
- for 1" ID Garden Hose
| Hose I.D. | 1 in |
| Pipe Size | N/A |
| Hex Size | 1 7/16 in |
| NH Thread | 1-11-1/2 |
| Overall Length | 3.5 in |
| Garden Hose Thread Size | 1 in |
| Fitting Description | Garden Hose Fitting Set |
| Nut Type | Hex |
| Barbed Length | 1.44 in |
| Weight | 0.0 KG |
-
Prop 65


