applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Hex Size | 1 1/2 in |
| Included | HT-Series Flushface Seal Kit |
| Pressure Rating | See Product Details |
| Material | Steel |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Interchange | Flush Face |
| O.D. [Max] | 1.67 in, 42.4 mm |
| Length | 3.32 in, 84.3 mm |
| Thread Size | 3/4-14 |
| Size | 5/8 in |
| Series | DQC HT-Series |
| Weight | 1.25 LB |
-
Prop 65


