Skip to content Skip to navigation menu
Dixon Valve & Coupling6-480-1500

6-480-1500

Item #118904730
  • 6" Butterfly Valve BlackNiRb Seats and Iron Disc D: 964
Dixon Valve & Coupling6-480-1500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Butterfly Valve BlackNiRb Seats and Iron Disc D: 964

applications

  • Butterfly valves are commonly used on dry bulk tankers to control the flow of product

features

  • Handles are high strength 713 aluminum with a retrogressive re-aging process which creates as stronger handle than the cast iron handle which are commonly used in the industry Iron discs are standard for superior wear resistance
  • Flange gaskets are not required the valves elastomer seat also doubles as the flange gasket.
Size 6 in
Seal Black Nitrile Rubber
Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison