- Female Coupler x Hose Shank
- 6" Size
- Aluminum Material
- Nitrile Rubber Seal
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Seal Material | Buna-N |
| Fitting Description | Straight |
| Coupling Type | Type C Coupler |
| Type | Andrews |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Connection Type | Female Coupler x Hose Shank |
| Operating Pressure [Max] | 75 PSI |
| End Type | Hose Shank |
| Size Designation | 6 in |
| Size | 6 in |
| Weight | 5.7 LB |
-
Prop 65


