features
- Assembly includes cam arm stainless steel pin and pull ring
| Material | Brass |
| Included | 600-HR-BR, N600-225 |
| Size | 6 in |
| Weight | 1.075 LB |
-
Prop 65
| Material | Brass |
| Included | 600-HR-BR, N600-225 |
| Size | 6 in |
| Weight | 1.075 LB |
Prop 65