features
- Assembly includes cam arm stainless steel pin and pull ring
| Size | 6 in |
| Material | 316 Investment Stainless Steel |
| Included | 600-HR-SI, N600-225 |
| Weight | 1.071 LB |
-
Prop 65
| Size | 6 in |
| Material | 316 Investment Stainless Steel |
| Included | 600-HR-SI, N600-225 |
| Weight | 1.071 LB |
Prop 65