features
- Bolts thread into back plate of fitting leaving no welds holes as potential points of leakage.2 required EPDM gaskets are standard sold separately)
| Material | Polypropylene |
| Size | 3/4 in |
| Weight | 0.6 LB |
-
Prop 65
| Material | Polypropylene |
| Size | 3/4 in |
| Weight | 0.6 LB |
Prop 65