applications
- Use with copper aluminum and thermoplastic tubing.Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Material | Acetal |
| Tube Size | 5/8 in |
| Length | 0.22 in |
| Shape | Sleeve |
| Weight | 0.001 LB |
-
Prop 65


