applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Length | 0.5 in |
| Tube Size | 7/16 in |
| Thread | Straight |
| Shape | Nut |
| Material | Brass |
| Temperature Range [Min] | -65 °F |
| Thread Size | 5/8-24 |
| Operating Pressure [Max] | 200 PSI |
| Hex Size | 11/16 in |
| Weight | 0.022 LB |
-
Prop 65


