applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Tube Size | 5/16 in |
| Length | 0.84 in |
| Temperature Range [Min] | -65 °F |
| Thread | Straight |
| Material | Brass |
| Hex Size | 9/16 in |
| Operating Pressure [Max] | 300 PSI |
| Thread Size | 1/2-24 |
| Shape | Nut |
| Weight | 0.03 LB |
-
Prop 65


