applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Temperature Range [Min] | -65 °F |
| Thread Size | 13/16-18 |
| Thread | Straight |
| Length | 1.19 in |
| Operating Pressure [Max] | 150 PSI |
| Material | Brass |
| Shape | Nut |
| Hex Size | 15/16 in |
| Tube Size | 5/8 in |
| Weight | 0.104 LB |
-
Prop 65


