applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Nut |
| Hex Size | 1 3/16 in |
| Temperature Range [Min] | -65 °F |
| Material | Brass |
| Thread | Straight |
| Operating Pressure [Max] | 100 PSI |
| Tube Size | 3/4 in |
| Length | 1.38 in |
| Thread Size | 1-18 |
| Weight | 0.196 LB |
-
Prop 65


