| End Type | Female x Female |
| Shape | Coupling |
| Thread Size | 2 in |
| Female Thread | NPT |
| Material | Polypropylene |
| Weight | 0.37 LB |
-
Prop 65
| End Type | Female x Female |
| Shape | Coupling |
| Thread Size | 2 in |
| Female Thread | NPT |
| Material | Polypropylene |
| Weight | 0.37 LB |
Prop 65