| Thread Size | 3/4 in |
| End Type | Female x Female |
| Female Thread | NPT |
| Material | Polypropylene |
| Shape | Coupling |
| Weight | 0.09 LB |
-
Prop 65
| Thread Size | 3/4 in |
| End Type | Female x Female |
| Female Thread | NPT |
| Material | Polypropylene |
| Shape | Coupling |
| Weight | 0.09 LB |
Prop 65