| Female Thread | NPT |
| Material | Polypropylene |
| End Type | Female x Female |
| Thread Size | 1 1/2 in |
| Shape | Coupling |
| Weight | 0.28 LB |
-
Prop 65
| Female Thread | NPT |
| Material | Polypropylene |
| End Type | Female x Female |
| Thread Size | 1 1/2 in |
| Shape | Coupling |
| Weight | 0.28 LB |
Prop 65