Skip to content Skip to navigation menu
Dixon Valve & Coupling648

648

1/4" Tube Brass Push-In Union Tee
Item #101796607
Dixon Valve & Coupling648
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Positive seal no leaks after tubing is inserted seal is made
  • Secure tube retention pulling on tubing only serves to tighten the connection
  • Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
Tube O.D. 1/4 in
Material Forged Brass
Temperature Range [Min] -10 °F
Weight 0.06 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison