features
- A sturdy nylon-reinforced braid between the inner and outer tube allows for a higher working pressure Durable
- Lightweight
- Excellent flexibility
- Oil resistant
| Male Thread | NPT |
| Operating Pressure [Max] | 210 PSI at 70 °F |
| Hose I.D. | 3/8 in |
| Length | 50 ft |
| Male Thread Size | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Material | Polyurethane |
| Weight | 4.3 LB |
-
Prop 65


