applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Straight |
| End Type | Tube x Female |
| Hex Size | 11/16 in |
| Operating Pressure [Max] | 400 PSI |
| Temperature Range [Min] | -65 °F |
| Length | 1.2 in |
| Thread Size | 1/4 in, 3/8-24 |
| Tube Size | 3/16 in |
| Thread | NPTF, UNF |
| Material | Brass |
| Weight | 0.064 LB |
-
Prop 65


