applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Thread Size | 1/2 in, 9/16-24 |
| Length | 1.54 in |
| Material | Brass |
| Hex Size | 1 in |
| Thread | NPTF, UNF |
| Tube Size | 3/8 in |
| Shape | Straight |
| Operating Pressure [Max] | 200 PSI |
| Temperature Range [Min] | -65 °F |
| End Type | Tube x Female |
| Weight | 0.126 LB |
-
Prop 65


