applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Straight |
| Thread | Pipe, Straight |
| Operating Pressure [Max] | 300 PSI |
| Material | Brass |
| Tube Size | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Thread Size | 1/8 in, 7/16-24 |
| Length | 1.1 in |
| Hex Size | 7/16 in |
| End Type | Tube x Male |
| Weight | 0.04 LB |
-
Prop 65


