applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Thread | Pipe, Straight |
| Material | Brass |
| Hex Size | 7/8 in |
| Thread Size | 1/2 in, 11/16-20 |
| End Type | Tube x Male |
| Tube Size | 1/2 in |
| Operating Pressure [Max] | 200 PSI |
| Temperature Range [Min] | -65 °F |
| Shape | Straight |
| Length | 1.71 in |
| Weight | 0.15 LB |
-
Prop 65


