features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Coupler |
| Male Thread | NPTF |
| Material | 303 Stainless Steel |
| Male Thread Size | 3/4-14 |
| Burst Pressure | 12,000 PSI, 827 bar |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 3000 PSI, 207 Bar |
| Size | 3/4 in |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Weight | 0.53 LB |
-
Prop 65


