features
- Poppet style shut-off valves
| Pipe Thread | BSPP |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Poppet Valve |
| Size | 3/4 in |
| Series | DQC H-Series |
| Hex Size | 1 5/16 in |
| Material | 303 Stainless Steel |
| Length | 3.55 in, 90.2 mm |
| Burst Pressure | 16000 PSI, 1100 bar |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Thread Size | 3/4-14 |
| Connection | Female Pipe Thread |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Interchange | ISO-B Industrial Interchange |
| O.D. [Max] | 2.22 in, 56.4 mm |
| Thread | Female BSPP |
| Weight | 1.31 LB |
-
Prop 65


