- 3/4" ISO-B COUPLER, 3/4" NPTF, 303S
features
- Poppet style shut-off valves
| Thread | Female NPTF |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Thread Size | 3/4-14 |
| Size | 3/4 in |
| Connection | Female Pipe Thread |
| Burst Pressure | 16000 PSI, 1100 bar |
| Length | 3.55 in, 90.2 mm |
| Material | 303 Stainless Steel |
| Hex Size | 1 5/16 in |
| Pipe Thread | NPT / NPTF |
| O.D. [Max] | 2.22 in, 56.4 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |

