applications
- Controls the speed of a cylinder by regulating air exhaust Intake air flows freely through the flow control and exhaust air is metered out through a specially designed fine adjustment screw.
features
- Push-to-connect
- Meter out flow control
- One-piece design
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | 30 °F |
| End Type | Tube x Male |
| Thread | NPT |
| Tube O.D. | 1/4 in |
| Shape | Valve |
| Thread Size | 1/4 in |
| Pressure Range [Min] | 15 PSI |
| Pressure Range [Max] | 145 PSI |
| Weight | 0.035 LB |
-
Prop 65


