| Intended Service | Air, Water |
| Inlet Size | 1/2 in NPTF |
| Temperature Range [Max] | 150 °F |
| Length | 70 ft |
| Hose I.D. | 3/8 in |
| Material | Steel |
| Operating Pressure [Max] | 300 PSI |
| Weight | 51.719 LB |
-
Prop 65
| Intended Service | Air, Water |
| Inlet Size | 1/2 in NPTF |
| Temperature Range [Max] | 150 °F |
| Length | 70 ft |
| Hose I.D. | 3/8 in |
| Material | Steel |
| Operating Pressure [Max] | 300 PSI |
| Weight | 51.719 LB |
Prop 65