applications
- Push to connect flow control valve for use where cylinder access is difficult or another fitting is attached to the cylinder port.
| Pressure Range [Max] | 145 PSI |
| Pressure Range [Min] | 15 PSI |
| Material | Nylon |
| Temperature Range [Min] | 32 °F |
| End Type | Tube x Tube |
| Tube O.D. | 1/4 in |
| Shape | Valve |
| Weight | 0.06 LB |
-
Prop 65


