applications
- Intake air flows freely through the flow control exhaust air is metered out through a specially designed adjustment screw.
features
- Unidirectional flow control valve
- Arrow on the body of the valve indicates the direction of controlled flow
| End Type | Tube x Female |
| Temperature Range [Min] | 32 °F |
| Pressure Range [Max] | 145 PSI |
| Female Thread | NPT |
| Shape | Valve |
| Female Thread Size | 1/8 in |
| Pressure Range [Min] | 15 PSI |
| Material | Nylon/Brass |
| Weight | 0.095 LB |
-
Prop 65


