| Temperature Range [Max] | 150 °F |
| Material | Steel |
| Operating Pressure [Max] | 500 PSI |
| Capacity | 70 ft of 3/8 in or 50 ft of 1/2 in |
| Inlet Size | 1/2 in NPTF |
| Intended Service | Air, Water |
| Weight | 39.229 LB |
-
Prop 65
| Temperature Range [Max] | 150 °F |
| Material | Steel |
| Operating Pressure [Max] | 500 PSI |
| Capacity | 70 ft of 3/8 in or 50 ft of 1/2 in |
| Inlet Size | 1/2 in NPTF |
| Intended Service | Air, Water |
| Weight | 39.229 LB |
Prop 65