| Intended Service | Oil |
| Capacity | 50 ft of 3/8 in or 50 ft of 1/2 in |
| Temperature Range [Max] | 210 °F |
| Inlet Size | 1/2 in NPTF |
| Operating Pressure [Max] | 3000 PSI |
| Material | Steel |
| Weight | 46.0 LB |
-
Prop 65
| Intended Service | Oil |
| Capacity | 50 ft of 3/8 in or 50 ft of 1/2 in |
| Temperature Range [Max] | 210 °F |
| Inlet Size | 1/2 in NPTF |
| Operating Pressure [Max] | 3000 PSI |
| Material | Steel |
| Weight | 46.0 LB |
Prop 65