| Length | 50 ft |
| Hose I.D. | 1/2 in |
| Inlet Size | 1/2 in NPTF |
| Intended Service | Air, Water |
| Temperature Range [Max] | 150 °F |
| Operating Pressure [Max] | 300 PSI |
| Material | Steel |
| Weight | 47.02 LB |
-
Prop 65
| Length | 50 ft |
| Hose I.D. | 1/2 in |
| Inlet Size | 1/2 in NPTF |
| Intended Service | Air, Water |
| Temperature Range [Max] | 150 °F |
| Operating Pressure [Max] | 300 PSI |
| Material | Steel |
| Weight | 47.02 LB |
Prop 65