applications
- These in-line check valves allow air to pass in one direction while blocking flow in the other direction.Their extreme compactness and light weight make them suitable as a safety item in compressed air circuits.
features
- Meter out check valveThe body of the fitting contains an arrow to indicate the direction of flow.Pre-applied thread sealant
| Shape | Valve |
| Material | Nylon |
| Male Thread | NPT |
| Pipe Thread | NPT / NPTF |
| Male Thread Size | 1/8 |
| Pressure Range [Min] | 15 PSI |
| Tube O.D. | 1/4 in |
| Pressure Range [Max] | 145 PSI |
| End Type | Tube x Male |
| Weight | 0.055 LB |
-
Prop 65


