applications
- Allows air to pass in one direction while blocking flow in the other direction.
features
- An arrow indicates free flow direction.
| End Type | Tube x Tube |
| Tube O.D. | 5/32 in |
| Shape | Valve |
| Operating Pressure [Max] | 145 PSI At Ambient Temperature 70 °F |
| Weight | 0.015 LB |
-
Prop 65


