- 1/2" Tube OD x 1/2" MNPT 316SS
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging actionTwo positive seal points
| Material | 316 Stainless Steel |
| Tube O.D. | 1/2 in |
| Temperature Range [Min] | -325 °F |
| End Type | Tube x Male |
| Male Thread | NPT |
| Male Thread Size | 1/2 in |
| Shape | Tee |
| Weight | 0.557 LB |

