features
- Assembly includes cam arm stainless steel pin and pull ring
| Size | 8 in |
| Included | 800-HN-BR, N600-225 |
| Material | Brass |
| Weight | 1.44 LB |
-
Prop 65
| Size | 8 in |
| Included | 800-HN-BR, N600-225 |
| Material | Brass |
| Weight | 1.44 LB |
Prop 65