| Material | Aluminum |
| Operating Pressure [Max] | 500 PSI |
| Inlet Size | 3/4 in NPTF |
| Temperature Range [Max] | 210 °F |
| Capacity | 50 ft of 3/4 in or 100 ft of 1/2 in |
| Intended Service | Air, Water |
| Weight | 70.0 LB |
-
Prop 65
| Material | Aluminum |
| Operating Pressure [Max] | 500 PSI |
| Inlet Size | 3/4 in NPTF |
| Temperature Range [Max] | 210 °F |
| Capacity | 50 ft of 3/4 in or 100 ft of 1/2 in |
| Intended Service | Air, Water |
| Weight | 70.0 LB |
Prop 65