features
- The most compact 3/4 x 50 hose reel of its capacity available.
| Intended Service | Air, Water |
| Operating Pressure [Max] | 250 PSI |
| Inlet Size | 3/4 in NPTF |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 3/4 in |
| Length | 50 ft |
| Material | Aluminum |
| Weight | 100.0 LB |
-
Prop 65


