- 8" Dixon Butterfly Valve w/NBR Seat
applications
- Low-pressure transfer of water acids chemicals slurries and other liquids Designed for all low-pressure hydraulic fracturing applications
features
- Locator notches around the outer edge of the body allow the valve to easily line up at center
- Actuator mounting flange outfitted with both industry standard and ISO bolt circle diameters
- Thicker stems deliver a more durable and reliable performance
- Grease zerk added to body neck for reliable performance
- 10-position throttling handle for controlled accuracy
- For use between lightweight flanges 125 lb 150 lb or butterfly valve flange
- Valve is rebuildable contact Dixon for replacement parts
| Seat | Nitrile Rubber |
| Material | Ductile Iron, Bushings: PTFE, O-Rings: Nitrile Rubber, Stems: 416 Stainless Steel, Retaining Pins: Stainless Steel, Handle: Malleable Iron |
| Operating Pressure [Max] | 175 PSI |
| Size | 8 in |
| Weight | 30.0 LB |

