applications
- Designed exclusively for steam applications
| Thread Size | 1-11 1/2 |
| Pressure Rating | Rated to 200 PSI Gauge Saturated Steam 382 °F |
| Pipe Thread | NPT / NPTF |
| Thread | Female NPTF |
| O.D. [Max] | 2.94 in, 74.7 mm |
| Series | DQC HS-Series |
| Temperature Range [Min] | -70 °F |
| Hex Size | 1 5/8 in |
| Connection | Female Pipe Thread |
| Interchange | ISO-B Steam Interchange |
| Material | 303 Stainless Steel |
| Size | 1 in |
| Length | 4.13 in, 104.9 mm |
| Weight | 0.39 LB |
-
Prop 65


