- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel Material
| Interchange | Snap-Tite 71 Interchange |
| Series | DQC ST-Series |
| Size | 1 in |
| Connection | Female Pipe Thread |
| Burst Pressure | 18500 PSI, 1250 bar |
| Thread Size | 1-11 |
| Thread | Female BSPP |
| Material | 316 Stainless Steel |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 2.73 in, 69.3 mm |
| Length | 3.33 in, 84.6 mm |
| Hex Size | 2 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Weight | 2.84 LB |
-
Prop 65


