applications
- These delivery nozzles are ideally suited for low pressure use such as agricultural and 12 volt truck utility pumps or gravity flow fittings in economy applications
features
- Nozzles are manual operation they do not have an automatic flow shut off Rugged design
- Good flow rating
| Outlet | 3/4 in Straight Spout |
| Operating Pressure [Max] | 25 PSI |
| Material | Die Cast Zinc Aluminum |
| Included | Gravity Utility Nozzle Repair Kit, Gravity Utility Nozzle Repair Kit |
| Type | Fuel Nozzle |
| Thread Size | 3/4 in |
| Female Thread | NPT |
| Flow [Max] | 95 gpm At 20 PSI |
| Inlet Size | 3/4 in Female NPT |
| Weight | 2.0 LB |
-
Prop 65


