| End Type | Hose Shank |
| Size | 1 1/2 in |
| Material | Glass-Filled Polypropylene |
| Operating Pressure [Max] | 100 PSI |
| Seal | EPDM |
| Weight | 0.6 LB |
-
Prop 65
| End Type | Hose Shank |
| Size | 1 1/2 in |
| Material | Glass-Filled Polypropylene |
| Operating Pressure [Max] | 100 PSI |
| Seal | EPDM |
| Weight | 0.6 LB |
Prop 65