| Operating Pressure [Max] | 100 PSI |
| Material | Glass-Filled Polypropylene |
| Size | 2 in |
| Seal | EPDM |
| End Type | Female Pipe |
| Weight | 0.75 LB |
-
Prop 65
| Operating Pressure [Max] | 100 PSI |
| Material | Glass-Filled Polypropylene |
| Size | 2 in |
| Seal | EPDM |
| End Type | Female Pipe |
| Weight | 0.75 LB |
Prop 65