features
- Ideal for patio auto and boat driveway and gardenProduces 50 more power than twist nozzlesDoes not require a washerLeave nozzle in the open position when not in use
| Material | Brass |
| Component Material | Stainless Bearings |
| Thread Size | 3/4 in GHT |
| Type | Mop-Up Nozzle |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Weight | 0.17 LB |
-
Prop 65


