- 2-1/2" NPSH X 2-1/2" NPSH HYDRANT GATE VALVE ALUM
applications
- The primary purpose of a single hydrant gate valve is to protect fire hydrants from damage that can occur if they are used for throttling.
| Material | Aluminum |
| Operating Pressure [Max] | 100 PSI |
| Flow [Max] | 2 1/2 in Waterway |
| Outlet | 2 1/2 in Male NPSH |
| Inlet Size | 2 1/2 in Female Swivel NPSH |
| Service Test Pressure | 250 PSI |
| Weight | 0.0 LB |

