applications
- The primary purpose of a single hydrant gate valve is to protect fire hydrants from damage that can occur if they are used for throttling.
| Inlet Size | 2 1/2 in Female NST (NH) |
| Operating Pressure [Max] | 175 PSI (Water Only) at 70 °F |
| End Type | Swivel x Male |
| Material | Aluminum |
| Outlet | 2 1/2 in Male NST (NH) |
| Type | Gate Valve |
| Weight | 4.62 LB |
-
Prop 65


