applications
- The primary purpose of a single hydrant gate valve is to protect fire hydrants from damage that can occur if they are used for throttling.
| End Type | Swivel x Male |
| Flow [Max] | 2 1/2 in Waterway |
| Operating Pressure [Max] | 100 PSI |
| Inlet Size | 2 1/2 in Female Swivel NST (NH) |
| Service Test Pressure | 250 PSI |
| Type | Gate Valve |
| Material | Aluminum |
| Outlet | 2 1/2 in Male NST (NH) |
| Weight | 5.1 LB |
-
Prop 65


